Shop BRADY
See all product information
Create Account
CALIBRATED BY: DATE: DUE FOR CAL.: Write-on Inspection Labels, 14PK
- Mfr # 82589
- Zoro # G322966623
product price:
$
60.79
/pk of 14, $4.34/ea
Key Features
Width
1.5 in
Thickness
0.0035 in
Material
Polyester
Application
Inventory and Inspection Labeling;General Identification;Safety Identification
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82589
- Zoro #
- G322966623
- UPC #
- 754473825898
- Country of Origin
- United States
- Item
- Label
- Material
- Polyester
- Application
- Inventory and Inspection Labeling;General Identification;Safety Identification
- Finish
- Matte
- Color
- Black on White
- Product Type
- Inspection Label
Dimensions
- Width
- 1.5 in
- Thickness
- 0.0035 in
Description
Write-On Inspection Labels from Brady provide easy identification for calibration, testing, and repair of tools and equipment. Polyester film with an acrylic pressure sensitive adhesive and a printable coating formulated specially for laser printers and toners. High resolution, good solvent and smudge resistance, moderate to high temperature performance. Shelf life is two years from the date of receipt for this product as long as this product is stored in its original packaging in an environment below 80° F (27° C) and 60% RH.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.