Zoro Homepage

Calibration Labels 0.625" H x 1.5", PK 25

  • Mfr # WOX-10-PK

  • Zoro # G7290833


product price: $86.25
/pk 25, $3.45/ea
Free Shipping & Returns

Key Features

Material
Polyester
Width
1-1/2 in
Height
5/8 in
Standards
ASTM D 1000; ASTM D 2979
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOX-10-PK
Zoro #
G7290833
UPC #
754473603441
Country of Origin
Mexico

Dimensions

Width
1-1/2 in
Height
5/8 in
Thickness
0.0036 in

Details

Material
Polyester
Standards
ASTM D 1000; ASTM D 2979
Language
English
Color
Green on White
Legend
CALIBRATION
Write on Surface
Yes
UV Resistant
Yes
Finish
Matte
Number of Cards
25
Label Type
Die-Cut on Cards
Features
Square Corners; Heat Resistant; Permanent Adhesive; Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Smear-Resistant
Adhesive
Permanent Acrylic
Temp. Range
-94 to 293°F
Application
Barcode Labeling; Circuit Board Labeling; General Identification

Description

Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.