Calibration Labels 1" H x 2.25" W, PK 25, WOAF-9-PK

  • Mfr # WOAF-9-PK

  • Zoro # G7252753


product price:  $149.99
/pk 25, $6.00/ea
Free Shipping & Returns

Key Features

Header
Calibration
Material
Aluminum Foil
Width
2 1/4 in
Height
1 in
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WOAF-9-PK
Zoro #
G7252753
UPC #
754473601409
Country of Origin
United States

Dimensions

Width
2 1/4 in
Height
1 in
Label Height
1 in
Label Thickness
0.0046 in
Label Width
2 1/4 in

Details

Header
Calibration
Material
Aluminum Foil
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Subject Matter
Calibration
Language
English
Shape
Rectangle
Color
Green
Legend
Calibration Date By_______Due_______
Legend/Background Color
Green/Silver
Write on Surface
Yes
Metal Detectable
Yes
No. of Labels
225
UV Resistant
Yes
Laminated
Yes
Adhesive
Adhesive
Item
Inspection Label
Self-Adhesive
Yes
Product Type
Calibration Label
Preprinted Legend
Calibration
Label Color
Green on White
Number of Labels
225
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Label Finish
Matte
Label Shape
Rectangle
Material Properties
Metallic Appearance
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Heat-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Weather-Resistant
Adhesive Type
Permanent Adhesive
Maximum Service Temperature
248 Degrees F
Label Material
Aluminum

Description

Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, White, Label Diameter Not Applicable, Label Height 1 in, Label Material Aluminum, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Number of Labels 225, Preprinted Legend Calibration, Product Type Calibration Label, Subject Matter Calibration, Indoor/Outdoor Usage Indoor/Outdoor, Material Properties Metallic Appearance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.