Zoro Homepage

Capacity Tons, 10 in x 7 in, Rectangle, Polyester, 85694

  • Mfr # 85694

  • Zoro # G8627689


product price: $12.99
/ea

Key Features

Legend
Capacity Tons
Sign Material
Polyester
Height
10 in
Width
7 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85694
Zoro #
G8627689
UPC #
754473856946
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.01 in

Details

Item
Capacity Sign
Legend
Capacity Tons
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Printed Language
English
OSHA Compliant
Yes
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black

Description

Capacity Sign, Sign Subject Matter Load Limit, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Capacity Tons, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.