Card Clip On Badge, Paper, 3 in W, Red, 500 PK
Mfr # 95641
Zoro # G5418996
product price: $145.79
/pk 500, $0.29/ea
Free Shipping & Returns
Key Features
Material
Paper
Color
Red
Width
3 in
Includes
1 in dia TIMEtoken Badge
Legend
Contractor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95641
Zoro #
G5418996
UPC #
754473956417
Country of Origin
United States
Dimensions
Width
3 in
Length
4 in
Card Width
4 in
Card Height
3 in
Details
Item
Card Clip On Badge
Material
Paper
Color
Red
Includes
1 in dia TIMEtoken Badge
Legend
Contractor
Expiration Time
24 hr
Type
1 Day
Product Type
ID Badge
Legend Color
Red
Background Color
White
Attachment Type
Clip
ID Labeling Style
Text
Description
Clip On Badges, 1 Day, Material Paper, Color Red on White, Length 2 In, Width 1 In, Expiry Time 24 Hours, Legend Contractor, Includes 1 In Dia. TIMEtoken Badge, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.