Card Clip On Badge, Vinyl, 3 in W, Red, 500 PK

  • Mfr # 95648

  • Zoro # G5418691


product price: $379.99
/pk 500, $0.76/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Color
Red
Width
3 in
Expiration Time
1 wk
Type
1 Week
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95648
Zoro #
G5418691
UPC #
754473956486
Country of Origin
United States

Dimensions

Width
3 in
Length
3 in
Card Height
2 in
Card Width
3 in

Details

Item
Card Clip On Badge
Material
Vinyl
Color
Red
Expiration Time
1 wk
Type
1 Week
Includes
(500) Front and Back Badge Parts
Legend
Visitor
Product Type
Visitor Badge
Legend Color
Red
Background Color
Red
ID Labeling Style
Text
Attachment Type
Clip

Description

Color Card Clip On Badge, 1 Week, Material Paper, Color Red on White, Length 3 In, Width 3 In, Expiry Time 1 Week, Legend Visitor, Includes 500 Front and Back Badge Parts, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.