Zoro Homepage
This item is Discontinued.
Brady Carded Numbers and Letters, 5, PK10 5050-5

Carded Numbers and Letters, 5, PK10 (Discontinued)

  • Mfr # 5050-5
  • Zoro # G0223955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050-5
Zoro #
G0223955
UPC #
754473505059
Country of Origin
United States

Dimensions

Overall Height
2 in
Character Height
2 in
Character Width
1 5/8 in
Overall Width
1 5/8 in

Details

Item
Carded Number
Material
Polyester
Character Color
Black
Character Type
Numbers
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Cards
Markers per Card
1
Character
5
Number of Cards
10
Color
Black
Legend Color
black
Package Type
Sheet
Standards
Compliant with Directive 2011/65/EU and 2015/863
Background Color
White
Embossed
No
Character Color Gradient
Solid Color
Characters Included
5
Meets USCG Registration Guidelines
No
Visibility
Standard
Letter Casing
Uppercase
APWA Compliant Color
No
Font
Gothic
Self-Spacing/Aligning
Yes
Adhesive Type
Permanent Adhesive
Application
General Identification

Description

Carded Number, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 5, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.