
CART M21 B430 0.5" X 21' CLEAR, M21-500-430-WT-CL
Mfr # M21500430WTCL
Zoro # G0937658
product price: $35.75
/eaSold in multiples of 3 for $107.25
Key Features
Roll Length
21 ft
Application
Asset Tracking; Barcode Labeling; Circuit Board Labeling; General Identification; Laboratory Labeling; Warehouse Marking
Adhesive
Yes
Printer Series Compatibility
BMP21-PLUS; BMP21-LAB; BMP21; IDPAL; LABPAL
Label Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M21500430WTCL
Zoro #
G0937658
UPC #
754473930585
Country of Origin
Unknown
Dimensions
Roll Length
21 ft
Width
0.5 in
Details
Application
Asset Tracking; Barcode Labeling; Circuit Board Labeling; General Identification; Laboratory Labeling; Warehouse Marking
Adhesive
Yes
Printer Series Compatibility
BMP21-PLUS; BMP21-LAB; BMP21; IDPAL; LABPAL
Label Finish
Gloss
Label Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.