Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartons, No Legend, 10" W x 14" H, Rectangle, Aluminum, 129372

  • Mfr # 129372

  • Zoro # G8453912


product price: $25.99
/ea

Key Features

Legend
No Legend
Sign Material
Aluminum
Height
14"
Width
10"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129372
Zoro #
G8453912
UPC #
754473784423
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.035"

Details

Item
Facility Sign
Legend
No Legend
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Printed Language
English
Header
Cartons
Sign Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Green
OSHA Compliant
Yes
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter Recycling, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Cartons, Legend No Legend, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.