Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Cartridge Label, Black on Clear/White, Labels/Roll: 200 M-115-427

Cartridge Label, Black on Clear/White, Labels/Roll: 200 (Discontinued)

  • Mfr # M-115-427
  • Zoro # G5200912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M-115-427
Zoro #
G5200912
UPC #
754473083458
Country of Origin
Mexico

Dimensions

Height
1/2"
Width
1-1/2"
Length
1-1/2"
For Wire Diameter
0.134 in to 0.24 in
Label Height
1 1/4 in
Label Width
1 1/2 in
Printable Portion Width
1 1/2 in
Maximum Wire Diameter
0.24 in
Minimum Wire Diameter
0.13 in
Printable Portion Height
1/2 in
Label Size
1 1/4 in x 1 1/2 in

Details

Item
Cartridge Label
Application
Wire and Cable Identification
Label Color
White
Printer Series Compatibility
BMP51, BMP53
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Acrylic
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
For Use With
BMP(R)51 Label Printer, BMP(R)53 Label Printer
Printer Series Compatability
BMP51/53
Temp. Range
-40 Degrees to 158 Degrees F
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Label Type
Self-Laminating Label
Tape Material
Vinyl
Legend
Blank
Labels per Roll
200
Material
Self-Laminating Vinyl, B-427
Color
Black on Clear/White
Metal Detectable
No
Includes
200 Labels Per Roll
Material Series
B-427
Compatible Mfr Part Number
R4300
Preprinted Text
Blank
Recommended Ribbon
R4300
For Print Method
Thermal Transfer
Label Attachment Style
Self-Laminating
Adhesive Subhead - Self-Laminating Cable & Wire Labels
Permanent Acrylic Adhesive
Maximum Service Temperature
158 Degrees F
Minimum Wire Gauge
16 AWG
Adhesive Type
Permanent
Labels per Row
1
Ribbon Color
Black
Adhesive Material
Acrylic
Color - Self-Laminating Cable & Wire Labels
Black on White
Maximum Wire Gauge
10 AWG
Label Color & Finish - Self-Laminating Cable & Wire Labels
White ( Matte )
Minimum Service Temperature
-94 Degrees F
Product Type
Self-Laminating Vinyl Wire and Cable Label
Adhesive Strength - Self-Laminating Cable & Wire Labels
Permanent
For Wire Gauge
16 AWG to 10 AWG
Label Shape
Rectangle
Indoor/Outdoor Usage
Outdoor
Number of Labels Included
200
Printable Area - Self-Laminating Cable & Wire Labels
1/2 in H x 1 1/2 in W
Test
White ( Matte )

Description

Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Height 1 1/4 in, Label Width 1 1/2 in, Maximum Wire Diameter 0.24 in, Minimum Wire Diameter 0.13 in, Printer Series Compatibility BMP51, BMP53, Recommended Ribbon R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.