Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Brady Cartridge Label, Black on Light Gray, Labels/Roll: 450 X-24-428-SVBB-BK

Cartridge Label, Black on Light Gray, Labels/Roll: 450 (Discontinued)

  • Mfr # X-24-428-SVBB-BK
  • Zoro # G2510173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X-24-428-SVBB-BK
Zoro #
G2510173
UPC #
662820604761
Country of Origin
Mexico

Dimensions

Height
1/2"
Width
1-1/8"
Length
1/2"
Label Width
1 1/8 in
Label Thickness
0.004 in
Label Size (HxW) - Blank Precut General Purpose
1/2 in x 1 1/8 in
Label Height
1/2 in

Details

Item
Cartridge Label
Application
Asset Tracking, General and Industrial ID, Panel Labeling, Rating Plates
Label Color
Yellow
Printer Series Compatibility
IDEXPERT
Label Material
Polyester
Label Media Format
Precut Roll Cartridge
Adhesive
Acrylic
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Temp. Range
-40 Degrees to 176 Degrees F
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; CSA; Halogen Free (DIN VDE 0472 Part 815); UL Recognized
Labels per Roll
450
Color
Black on Light Gray
Label Type
Heat Resistant Labels, Metallic Labels, Permanent Adhesive Labels
Tape Material
Metalized Polyester
Printer Series Compatability
IDXPERT(TM)
For Use With
IDXPERT(TM) Handheld Label Maker
Legend
Blank
Material
Metalized polyester
Green Environmental Attribute
RoHS
Adhesive Material
Acrylic
Labels per Row
1
Ribbon Formulation
Wax/Resin
Product Type
Metallized Label
For Print Method
Thermal Transfer
Preprinted Text
No Legend
Minimum Service Temperature
-40 Degrees F
Number of Labels Included
450
Color - Blank Precut General Purpose
Black on Yellow
Ribbon Color
Black
Ribbon Series
R4300
Halogen Free - Blank Precut General Purpose
Halogen Free
Number of Labels
450
Label Shape
Rectangle
Secondary Label Included
No
Label Color & Finish - Blank Precut General Purpose
Yellow ( Matte )
Material Series
B-428
Adhesive Strength - Blank Precut General Purpose
Permanent
Material Properties
Halogen Free, Metal Detectable
Compatible Mfr Part Number
R4300
Metal Detectable - Blank Precut General Purpose
Metal Detectable
Service Temp Range - Blank Precut General Purpose
-40 Degrees F - 176 Degrees F
Maximum Service Temperature
176 Degrees F
Print Technology
Thermal-Transfer

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color Yellow, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/8 in, Material Properties Halogen Free, Metal Detectable, Printer Series Compatibility IDXPERT, Ribbon Color Black, For Print Method Thermal Transfer, Material Series B-428, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F, Number of Labels Included 450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.