This item is Discontinued.

Brady Cartridge Label, Black on White/Clear, Labels/Roll: 180 M-125-461

Cartridge Label, Black on White/Clear, Labels/Roll: 180 (Discontinued)

  • Mfr # M-125-461
  • Zoro # G5681173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-125-461
Zoro #
G5681173
UPC #
754473141745
Country of Origin
Mexico

Dimensions

Width
1"
Length
1"
Height
1-3/4"
Label Thickness
0.002 in
Vial/Tube Size
1.0 to 8.0 ml
Label Size (HxW) - Laboratory Tube & Vial Labels
1 in x 1 3/4 in
Label Width
1 3/4 in
Label Height
1 in
Thickness
1"

Details

Printer Series Compatibility
BMP51, BMP53
Item
Cartridge Label
Color
Black on White/Clear
Material
Self Laminating Polyester
Labels per Roll
180
Adhesive
Acrylic
Tape Material
Polyester
Temp. Range
-112 Degrees to 293 Degrees F
Legend
Blank
Standards
ASTM D 1000
Metal Detectable
No
Printer Series Compatability
BMP51/53
Label Type
Permanent Adhesive
For Use With
BMP(R)51 Label Printer, BMP(R)53 Label Printer
Application
Ideal for Cables, Laboratory ID or General Labeling Where Graphics Need to be Protected
Includes
180 Labels Per Roll
Label Color & Finish - Laboratory Tube & Vial Labels
White ( Gloss )
Label Media Format
Precut Roll Cartridge
For Print Method
Thermal Transfer
Ribbon Color
Black
Labels per Row
1
Autoclavable - Laboratory Tube & Vial Labels
Autoclavable
Print Technology
Thermal-Transfer
Cryogenic - Laboratory Tube & Vial Labels
Cryogenic
Ribbon Formulation
Wax/Resin
Material Series
B-461
Label Material
Polyester
Material Properties
Autoclavable, Cryogenic
Maximum Service Temperature
230 Degrees F
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Indoor
Color - Laboratory Tube & Vial Labels
Black on White
Label Color
White
Compatible Mfr Part Number
R4300
Adhesive Strength - Laboratory Tube & Vial Labels
Permanent
Label Finish
Gloss
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-321 Degrees F
Label Shape
Rectangle
Number of Labels Included
180
Product Type
Laboratory Label
Ribbon Series
R4300
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, Smear-Resistant
Number of Labels
180

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 1 3/4 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP ID Pal, BMP Lab Pal, BMP21, BMP21-Lab, BMP21-Plus, Ribbon Color Black, Vial/Tube Size 1.0 to 8.0 ml, For Print Method Thermal Transfer, Material Series B-461, Maximum Service Temperature 230 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.