Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M71FT-1-425
Zoro #
G1658456
UPC #
662820924937
Country of Origin
Mexico
Dimensions
Width
1-9/50"
Height
0.788"
Max. Wire Size
1 AWG
Label Width
1 3/16 in
Label Size (HxW) - Flag-Style Cable & Wire Labels
1 3/16 in x 25/32 in
Label Height
25/32 in
Description
Precut Label Roll Cartridge, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Polypropylene, Label Color White, Label Finish Matte, Label Height 25/32 in, Label Width 1 3/16 in, Number of Labels Included 250, Compatible Mfr Part Number M71-R4300, Compatible Grainger Part Number 5UCU5, Recommended Ribbon M71-R4300, Printer Series Compatibility BMP71, Indoor/Outdoor Usage Indoor, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 16 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.