Zoro Homepage
This item is Discontinued.
Brady Cartridge Label, White, Labels/Roll: 250 M71-31-499

Cartridge Label, White, Labels/Roll: 250 (Discontinued)

  • Mfr # M71-31-499
  • Zoro # G1012733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71-31-499
Zoro #
G1012733
UPC #
662820926016
Country of Origin
Mexico

Dimensions

Width
1"
Height
1-1/2"
Max. Wire Size
10 AWG
Min. Wire Size
4 AWG
Printable Portion Height
1 1/2 in
Label Size (HxW) - Wraparound Cable & Wire Labels
1 1/2 in x 1 in
Maximum Wire Diameter
0.36 in
Minimum Wire Diameter
0.23 in
Printable Portion Width
1 in
Label Height
1 1/2 in
For Wire Diameter
0.228 in to 0.358 in
Label Width
1 in

Details

Printer Series Compatibility
BMP71
Item
Cartridge Label
Color
White
Material
Nylon Cloth
Labels per Roll
250
Standards
ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Legend
Blank
Temp. Range
-40 Degrees to 293 Degrees F
For Use With
BMP71 Printer and Ribbon Mfr. No. M71-R4300
Label Type
Nylon Cloth
Application
Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Adhesive
Adhesive
Adhesive Strength - Wraparound Cable & Wire Labels
Permanent
Label Material
Nylon
Printable Area - Wraparound Cable & Wire Labels
1 1/2 in H x 1 in W
Material Series
B-499
Product Type
Nylon Cloth Label
Adhesive Properties
Permanent Adhesive
Maximum Wire Gauge
2 AWG
Adhesive Type
Permanent
For Wire Gauge
8 AWG to 2 AWG
For Print Method
Thermal Transfer
Label Color
White
Label Color & Finish - Wraparound Cable & Wire Labels
White ( Matte )
Label Attachment Style
Wraparound
Material Properties
Autoclavable, Cryogenic
Number of Labels Included
250
Maximum Service Temperature
293 Degrees F
Compatible Mfr Part Number
M71-R4300
Preprinted Text
Blank
Ribbon Color
Black
Minimum Service Temperature
-40 Degrees F
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Material
Acrylic
Label Shape
Rectangle
Autoclavable - Wraparound Cable & Wire Labels
Autoclavable
Cryogenic - Wraparound Cable & Wire Labels
Cryogenic
Labels per Row
1
Label Media Format
Precut Roll Cartridge
Color - Wraparound Cable & Wire Labels
Black on White
Indoor/Outdoor Usage
Indoor
Minimum Wire Gauge
8 AWG
Recommended Ribbon
M71-R4300
Number of Labels Included - Wraparound Cable & Wire Label Printer Labels
250

Description

Precut Label Roll Cartridge, Material Properties Autoclavable, Cryogenic, Label Material Nylon, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number M71-R4300, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.36 in, Minimum Wire Diameter 0.23 in, Printer Series Compatibility BMP71, Recommended Ribbon M71-R4300, Material Series B-499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.