Cartridge Label, Black on Yellow, Labels/Roll: 240 (Discontinued)
- Mfr # M-82-499-YL-BK
- Zoro # G5526866
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-82-499-YL-BK
Zoro #
G5526866
UPC #
754473146139
Country of Origin
Mexico
Dimensions
Width
1/2"
Label Height
3/8 in
Label Thickness
0.007 in
Label Size (HxW) - Laboratory Tube & Vial Labels
3/8 in x 3/8 in
Label Width
3/8 in
Vial/Tube Size
0.5 to 1.5 ml
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color Yellow, Label Finish Matte, Label Height 3/8 in, Label Material Nylon, Label Width 3/8 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP41, BMP51, BMP53, Ribbon Color Black, Vial/Tube Size 0.5 to 1.5 ml, For Print Method Thermal Transfer, Material Series B-499, Maximum Service Temperature 194 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.