Cartridge Label, Black on White, Labels/Roll: Continuous (Discontinued)
- Mfr # MC-375-412
- Zoro # G5787424
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC-375-412
Zoro #
G5787424
UPC #
754473083137
Country of Origin
Mexico
Dimensions
Height
3/8"
Width
3/8"
Length
20 ft.
Roll Width
3/8 in
Maximum Wire Diameter
0.2 in
Roll Width - Tag-Style Cable & Wire Label Printer Labels
3/8 in
Tag Size - Tag-Style Cable & Wire Labels
3/8 in x 3/8 in
Roll Size (WxL) - Tag-Style Cable & Wire Labels
3/8 in x 20 ft
Label Width
3/8 in
Label Height
3/8 in
Minimum Wire Diameter
0.1 in
Roll Length
20 ft
For Wire Diameter
0.1 in to 0.2 in
Description
Precut Label Roll Cartridge, Adhesive Properties Non-Adhesive, Label Material Polyethylene, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Width 3/8 in, Compatible Mfr Part Number R4300, Compatible Grainger Part Number 22NA85, Recommended Ribbon R4300, Printer Series Compatibility BMP41, BMP51, BMP53, Maximum Wire Diameter 0.2 in, Minimum Wire Diameter 0.1 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Label Attachment Style Tag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.