Zoro Homepage
This item is Discontinued.
Brady Cartridge Label, Black on Gray, Labels/Roll: 65 M-111-145FR-GY

Cartridge Label, Black on Gray, Labels/Roll: 65 (Discontinued)

  • Mfr # M-111-145FR-GY
  • Zoro # G5614971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-111-145FR-GY
Zoro #
G5614971
UPC #
754473082857
Country of Origin
Mexico

Dimensions

Width
1-1/5"
Height
3/4"
Length
3/4"
Label Height
3/4 in
Maximum Wire Diameter
0.32 in
Minimum Wire Diameter
0.16 in
For Wire Diameter
0.16 in to 0.32 in
Tag Size - Tag-Style Cable & Wire Labels
3/4 in x 13/16 in
Label Width
13/16 in

Description

Precut Label Roll Cartridge, Adhesive Properties Non-Adhesive, Label Material Polyethylene, Label Color Gray, Label Finish Matte, Label Height 3/4 in, Label Width 13/16 in, Number of Labels Included 65, Compatible Mfr Part Number R6000, Compatible Grainger Part Number 22NA78, Recommended Ribbon R6000, Printer Series Compatibility BMP51, BMP53, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Label Attachment Style Tag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.