Zoro Homepage
This item is Discontinued.
Brady Cartridge Label, Black on White, Labels/Roll: 160 M-152-499

Cartridge Label, Black on White, Labels/Roll: 160 (Discontinued)

  • Mfr # M-152-499
  • Zoro # G5590742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-152-499
Zoro #
G5590742
UPC #
754473146443
Country of Origin
Mexico

Dimensions

Height
1-1/4"
Width
1-1/2"
Label Size (HxW) - Flag-Style Cable & Wire Labels
1 1/2 in x 1 1/4 in
Label Height
1 1/4 in
Label Width
1 1/2 in

Description

Precut Label Roll Cartridge, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Autoclavable, Cryogenic, Halogen Free, Label Material Nylon, Label Color White, Label Finish Matte, Label Height 1 1/4 in, Label Width 1 1/2 in, Number of Labels Included 160, Compatible Mfr Part Number R4300, Compatible Grainger Part Number 22NA85, Printer Series Compatibility BMP51, BMP53, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.