Cartridge Label, Black on White, Labels/Roll: 220 (Discontinued)
- Mfr # M-130-499
- Zoro # G5835724
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-130-499
Zoro #
G5835724
UPC #
754473146153
Country of Origin
Mexico
Dimensions
Height
0.825"
Width
3/8"
Label Size (HxW) - Laboratory Tube & Vial Labels
53/64 in x 3/8 in
Label Height
53/64 in
Label Width
3/8 in
Vial/Tube Size
0.6 ml
Label Thickness
0.007 in
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Gloss, Label Height 53/64 in, Label Material Nylon, Label Width 3/8 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP41, BMP51, BMP53, Ribbon Color Black, Vial/Tube Size 0.6 ml, For Print Method Thermal Transfer, Material Series B-499, Maximum Service Temperature 194 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.