Cartridge Label, Black on White, Labels/Roll: 240 (Discontinued)
- Mfr # M-120-499
- Zoro # G5829013
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-120-499
Zoro #
G5829013
UPC #
754473146245
Country of Origin
Mexico
Dimensions
Height
1"
Width
1/2"
Label Size (HxW) - Laboratory Tube & Vial Labels
1/2 in x 1 in
Label Width
1 in
Label Thickness
0.007 in
Label Height
1/2 in
Vial/Tube Size
1.5 to 2.0 ml
Thickness
3/8"
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Nylon, Label Width 1 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, Vial/Tube Size 1.5 to 2.0 ml, For Print Method Thermal Transfer, Material Series B-499, Maximum Service Temperature 194 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.