Zoro Homepage
This item is Discontinued.
Brady Cartridge Label, Black on White/Clear, Labels/Roll: 80 M-116-427

Cartridge Label, Black on White/Clear, Labels/Roll: 80 (Discontinued)

  • Mfr # M-116-427
  • Zoro # G5629206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-116-427
Zoro #
G5629206
UPC #
754473141530
Country of Origin
Mexico

Dimensions

Height
2-1/2"
Width
2-1/2"
Length
1-1/2"
Minimum Wire Diameter
0.26 in
Maximum Wire Diameter
0.56 in
Printable Portion Height
3/4 in
Label Width
1 1/2 in
Label Size
2 1/2 in x 1 1/2 in
Printable Portion Width
1 1/2 in
Label Height
2 1/2 in
For Wire Diameter
0.264 in to 0.559 in

Description

Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Height 2 1/2 in, Label Width 1 1/2 in, Maximum Wire Diameter 0.56 in, Minimum Wire Diameter 0.26 in, Printer Series Compatibility BMP51, BMP53, Recommended Ribbon R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 10 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.