Zoro Homepage
This item is Discontinued.
Brady Cartridge Label, Black on Yellow, Labels/Roll: 240 M-83-499-YL-BK

Cartridge Label, Black on Yellow, Labels/Roll: 240 (Discontinued)

  • Mfr # M-83-499-YL-BK
  • Zoro # G5817095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-83-499-YL-BK
Zoro #
G5817095
UPC #
754473146146
Country of Origin
Mexico

Dimensions

Width
1/2"
Height
1/2"
Vial/Tube Size
1.5 to 2.0 ml
Label Thickness
0.007 in
Label Size (HxW) - Laboratory Tube & Vial Labels
1/2 in x 1/2 in
Label Height
1/2 in
Label Width
1/2 in

Details

Item
Cartridge Label
Application
Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BMP51, BMP53
Label Material
Nylon
Label Media Format
Precut Roll Cartridge
Adhesive
Acrylic
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Metal Detectable
No
For Use With
BMP(R)51 Label Printer, BMP(R)53 Label Printer
Standards
ASTM D 1000; CSA; Halogen Free (DIN VDE 0472 Part 815); UL Recognized
Legend
Blank
Printer Series Compatability
BMP51/53
Label Type
Permanent Adhesive
Material
Self Laminating Nylon
Tape Material
Nylon
Color
Black on Yellow
Temp. Range
-40 Degrees to 193 Degrees F
Labels per Roll
240
Includes
240 Labels Per Roll
Material Series
B-499
Indoor/Outdoor Usage
Indoor
Number of Labels Included
240
Labels per Row
1
Color - Laboratory Tube & Vial Labels
Black on Yellow
Ribbon Formulation
Wax/Resin
Material Properties
Autoclavable, Cryogenic
Autoclavable - Laboratory Tube & Vial Labels
Autoclavable
Adhesive Strength - Laboratory Tube & Vial Labels
Permanent
Ribbon Color
Black
For Print Method
Thermal Transfer
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Cryogenic - Laboratory Tube & Vial Labels
Cryogenic
Compatible Mfr Part Number
R4300
Print Technology
Thermal-Transfer
Label Shape
Circle
Product Type
Laboratory Label
Label Color & Finish - Laboratory Tube & Vial Labels
Yellow ( Matte )
Maximum Service Temperature
193 Degrees F
Ribbon Series
R4300
Number of Labels
240

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color Yellow, Label Finish Matte, Label Height 1/2 in, Label Material Nylon, Label Width 1/2 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP41, BMP51, BMP53, Ribbon Color Black, Vial/Tube Size 1.5 to 2.0 mL, For Print Method Thermal Transfer, Material Series B-499, Maximum Service Temperature 194 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.