Zoro Homepage
This item is Discontinued.
Brady Cartridge Label, White, Labels/Roll: 1 BM71C-125-342

Cartridge Label, White, Labels/Roll: 1 (Discontinued)

  • Mfr # BM71C-125-342
  • Zoro # G5605293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM71C-125-342
Zoro #
G5605293
UPC #
662820800903
Country of Origin
United States

Dimensions

Width
4/17"
Length
4/17"
Height
4/17"
Max. Wire Size
22 AWG
Min. Wire Size
16 AWG
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels
1/8 in x 50 ft
For Wire Diameter
0.045 in to 0.11 in
Maximum Wire Diameter
0.11 in
Roll Width
1/8 in
Roll Length
50 ft
Minimum Wire Diameter
0.05 in

Description

Continuous Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 5WKX7, Compatible Mfr Part Number M71-R6600, Label Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.