Zoro Homepage
This item is Discontinued.
Brady Cartridge Label, White, Labels/Roll: 100 M71-21-499

Cartridge Label, White, Labels/Roll: 100 (Discontinued)

  • Mfr # M71-21-499
  • Zoro # G5775217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71-21-499
Zoro #
G5775217
UPC #
662820927037
Country of Origin
United States

Dimensions

Width
1"
Height
2-1/2"
Max. Wire Size
1 AWG
Label Height
2 1/2 in
Label Width
1 in
For Wire Diameter
0.614 in
Label Size (HxW) - Wraparound Cable & Wire Labels
2 1/2 in x 1 in
Printable Portion Height
2 1/2 in
Maximum Wire Diameter
0.61 in
Printable Portion Width
1 in

Description

Precut Label Roll Cartridge, Material Properties Autoclavable, Cryogenic, Label Material Nylon, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number M71-R4300, Label Color White, Label Finish Matte, Label Height 2 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.61 in, Printer Series Compatibility BMP71, Recommended Ribbon M71-R4300, Material Series B-499, For Print Method Thermal Transfer, Maximum Wire Gauge 16 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.