Zoro Homepage
This item is Discontinued.
Brady Cartridge Label, White, Labels/Roll: 1000 BM71-125-175-342

Cartridge Label, White, Labels/Roll: 1000 (Discontinued)

  • Mfr # BM71-125-175-342
  • Zoro # G0693777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM71-125-175-342
Zoro #
G0693777
UPC #
662820927594
Country of Origin
United States

Dimensions

Height
15/64"
Width
1-49/64"
Max. Wire Size
22 AWG
Min. Wire Size
16 AWG
Length
15/64"
Maximum Wire Diameter
0.72 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
1/8 in x 1 3/4 in
Label Height
1 3/4 in
Minimum Wire Diameter
0.36 in
For Wire Diameter
0.358 in to 0.717 in
Label Width
1/8 in

Description

Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.72 in, Minimum Wire Diameter 0.36 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 22 AWG, Compatible Grainger Part Number 5WKX7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.