Zoro Homepage
This item is Discontinued.
Brady Cartridge Label, White, Labels/Roll: 1000 BM71-187-175-342

Cartridge Label, White, Labels/Roll: 1000 (Discontinued)

  • Mfr # BM71-187-175-342
  • Zoro # G2910634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM71-187-175-342
Zoro #
G2910634
UPC #
662820927624
Country of Origin
United States

Dimensions

Height
21/64"
Width
1-49/64"
Max. Wire Size
0.150"
Min. Wire Size
0.062"
Length
21/64"
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
3/16 in x 1 3/4 in
Minimum Wire Diameter
0.06 in
Label Width
3/16 in
Maximum Wire Diameter
0.15 in
For Wire Diameter
0.062 in to 0.15 in
Label Height
1 3/4 in

Description

Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 5WKX7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.