Cartridge Label, White on Translucent, Labels/Roll: 100 (Discontinued)
- Mfr # M71-107-427
- Zoro # G3225756
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M71-107-427
Zoro #
G3225756
UPC #
662820926856
Country of Origin
United States
Dimensions
Height
1-1/2"
Width
2"
Min. Wire Size
4 AWG
Max. Wire Size
10 AWG
For Wire Diameter
0.157 in to 0.319 in
Maximum Wire Diameter
0.32 in
Label Width
2 in
Minimum Wire Diameter
0.16 in
Printable Portion Width
2 in
Printable Portion Height
1/2 in
Label Size
1 1/2 in x 2 in
Label Height
1 1/2 in
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number M71-R4300, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 2 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility BMP71, Recommended Ribbon M71-R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 5 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.