Zoro Homepage
This item is Discontinued.
Brady Cartridge Label, Yellow, Labels/Roll: 100 M71-375-1-342YL

Cartridge Label, Yellow, Labels/Roll: 100 (Discontinued)

  • Mfr # M71-375-1-342YL
  • Zoro # G5677086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71-375-1-342YL
Zoro #
G5677086
UPC #
662820927303
Country of Origin
United States

Dimensions

Width
1-1/64"
Height
41/64"
Max. Wire Size
0.320"
Min. Wire Size
0.125"
Label Height
41/64 in
For Wire Diameter
0.125 in to 0.32 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
1 11/64 in x 41/64 in
Maximum Wire Diameter
0.32 in
Label Width
1 11/64 in
Minimum Wire Diameter
0.13 in

Description

Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number BMP71

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.