Zoro Homepage
This item is Discontinued.
Brady Cartridge Label, Yellow, Labels/Roll: 1000 BM71-187-175-342YL

Cartridge Label, Yellow, Labels/Roll: 1000 (Discontinued)

  • Mfr # BM71-187-175-342YL
  • Zoro # G5555225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM71-187-175-342YL
Zoro #
G5555225
UPC #
662820927631
Country of Origin
United States

Dimensions

Width
1-13/17"
Length
1-13/17"
Height
1-13/17"
Min. Wire Size
12 AWG
Max. Wire Size
18 AWG
Label Width
3/16 in
Label Height
1 3/4 in
Minimum Wire Diameter
0.06 in
For Wire Diameter
0.062 in to 0.15 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
3/16 in x 1 3/4 in
Maximum Wire Diameter
0.15 in

Details

Printer Series Compatibility
BMP71
Item
Cartridge Label
Color
Yellow
Material
Irradiated Heat Shrink Polyolefin
Labels per Roll
1000
Legend
Blank
For Use With
BMP71 Printer and Ribbon Mfr. No. M71-R4300
Shrink Ratio
3:1
Standards
ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Temp. Range
-67 Degrees to 257 Degrees F
Adhesive
Non-Adhesive
Application
Electrical Labeling, Wire and Cable Labeling
For Print Method
Thermal-Transfer
Label Color & Finish - Heat-Shrink Cable & Wire Labels
Yellow ( Matte )
Double-Sided Printable
No
For Wire Gauge
10 AWG to 12 AWG
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Minimum Service Temperature
-67 Degrees F
Material Series
B-342
Material Properties
Heat-Shrinkable
Label Media Format
Precut Roll
Compatible Mfr Part Number
M61-R4310, M71-R4300
Maximum Service Temperature
275 Degrees F
Recommended Ribbon
M71-R6600
Minimum Wire Gauge
12 AWG
Labels per Row
1
Double-Sided Printable - Heat-Shrink Cable & Wire Labels
Single Side Printable
Label Color
Yellow
Label Finish
Matte
Label Attachment Style
Heat Shrink Sleeve
Product Type
Wire Marking Sleeve
Maximum Wire Gauge
10 AWG
Label Material
Polyolefin

Description

Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 5WKX7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.