Zoro Homepage
This item is Discontinued.
Brady Cartridge Label, Yellow, Labels/Roll: 1000 BM71-500-1-342YL

Cartridge Label, Yellow, Labels/Roll: 1000 (Discontinued)

  • Mfr # BM71-500-1-342YL
  • Zoro # G5716331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM71-500-1-342YL
Zoro #
G5716331
UPC #
662820927730
Country of Origin
United States

Dimensions

Width
1-1/67"
Length
1-1/67"
Height
1-1/67"
Max. Wire Size
8 AWG
Min. Wire Size
1 AWG
Maximum Wire Diameter
0.45 in
For Wire Diameter
0.187 in to 0.45 in
Minimum Wire Diameter
0.19 in
Label Width
1/2 in
Label Height
1 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
1/2 in x 1 in

Description

Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 5WKX7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.