Zoro Homepage
This item is Discontinued.
Brady Cartridge Label, Yellow, Labels/Roll: 1000 BM71-500-175-342YL

Cartridge Label, Yellow, Labels/Roll: 1000 (Discontinued)

  • Mfr # BM71-500-175-342YL
  • Zoro # G5807523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM71-500-175-342YL
Zoro #
G5807523
UPC #
662820927716
Country of Origin
United States

Dimensions

Width
1-13/17"
Length
1-13/17"
Height
0.851"
Max. Wire Size
1 AWG
Min. Wire Size
1 AWG
Label Height
1 3/4 in
For Wire Diameter
0.187 in to 0.45 in
Maximum Wire Diameter
0.45 in
Label Width
1/2 in
Minimum Wire Diameter
0.19 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
1/2 in x 1 3/4 in

Details

Printer Series Compatibility
BMP61, BMP71, TLS 2200, TLS-PC LINK
Item
Cartridge Label
Color
Yellow
Material
Irradiated Heat Shrink Polyolefin
Labels per Roll
1000
Legend
Blank
Shrink Ratio
3:1
Printer Series Compatability
BMP61/71, TLS 2200(R), TLS-PC LINK
For Use With
BMP(R)61 Labeling System, BMP(R)71 Label Printer, TLS 2200(R) Thermal Labeling System, TLS-PC LINK(TM) Thermal Labeling System
Label Type
Heat Shrink Sleeves
Tape Material
Polyolefin
Standards
ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Application
Cable and Wire Marking, Panel Labeling
Temp. Range
-67 Degrees to 257 Degrees F
Adhesive
Non-Adhesive
Label Material
Polyolefin
Double-Sided Printable - Heat-Shrink Cable & Wire Labels
Single Side Printable
Label Color & Finish - Heat-Shrink Cable & Wire Labels
Yellow ( Matte )
Minimum Service Temperature
-67 Degrees F
Product Type
Wire Marking Sleeve
Label Attachment Style
Heat Shrink Sleeve
Label Color
Yellow
For Print Method
Thermal-Transfer
Labels per Row
1
Maximum Wire Gauge
1 AWG
For Wire Gauge
1 AWG to 8 AWG
Recommended Ribbon
M71-R6600
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Compatible Mfr Part Number
M61-R4310, M71-R4300
Label Finish
Matte
Material Properties
Heat-Shrinkable
Double-Sided Printable
No
Material Series
B-342
Minimum Wire Gauge
8 AWG
Maximum Service Temperature
275 Degrees F
Label Media Format
Precut Roll

Description

Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 5WKX7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.