Zoro Homepage
This item is Discontinued.
Brady Cartridge Label, Yellow, Labels/Roll: 2500 BM71-94-1-342YL

Cartridge Label, Yellow, Labels/Roll: 2500 (Discontinued)

  • Mfr # BM71-94-1-342YL
  • Zoro # G5820771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM71-94-1-342YL
Zoro #
G5820771
UPC #
662820927570
Country of Origin
United States

Dimensions

Width
1-1/67"
Length
1-1/67"
Height
1-1/67"
Min. Wire Size
18 AWG
Max. Wire Size
28 AWG
For Wire Diameter
0.023 in to 0.08 in
Label Width
3/32 in
Minimum Wire Diameter
0.02 in
Label Height
1 in
Maximum Wire Diameter
0.08 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
3/32 in x 1 in

Description

Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 28 AWG, Compatible Grainger Part Number 5WKX7, Compatible Mfr Part Number M61-R4310, M71-R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.