Zoro Homepage
This item is Discontinued.
Brady Cartridge Label, Yellow, Labels/Roll: 50 M71-1000-1-342YL

Cartridge Label, Yellow, Labels/Roll: 50 (Discontinued)

  • Mfr # M71-1000-1-342YL
  • Zoro # G2994957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71-1000-1-342YL
Zoro #
G2994957
UPC #
662820810667
Country of Origin
United States

Dimensions

Width
1-1/67"
Max. Wire Size
1 AWG
Min. Wire Size
7.7 AWG
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
1 11/64 in x 1 43/64 in
Label Height
1 43/64 in
For Wire Diameter
0.375 in to 0.95 in
Minimum Wire Diameter
0.38 in
Maximum Wire Diameter
0.95 in
Label Width
1 11/64 in

Description

Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.38 in, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number BMP71, Label Color Yellow, Label Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.