Cartridge Label, Yellow/Translucent, Labels/Roll: 250 (Discontinued)
- Mfr # M71-31-427-YL
- Zoro # G5728362
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M71-31-427-YL
Zoro #
G5728362
UPC #
662820925989
Country of Origin
Mexico
Dimensions
Width
1"
Min. Wire Size
4 AWG
Max. Wire Size
4 AWG
Height
1/2"
Minimum Wire Diameter
0.16 in
Maximum Wire Diameter
0.32 in
Label Width
1 in
Label Height
1 1/2 in
Printable Portion Width
1 in
Printable Portion Height
1/2 in
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color Yellow, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Number of Labels Included 250, Compatible Mfr Part Number M71-R4300, Compatible Grainger Part Number 5UCU5, Recommended Ribbon M71-R4300, Printer Series Compatibility BMP71, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.