No Header, Cath Lab, 7" W x 10" H, Rectangle, Aluminum (Discontinued)
- Mfr # 142441
- Zoro # G9731495
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
142441
Zoro #
G9731495
UPC #
754473201135
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.035"
Description
Hospital Sign, Sign Subject Matter Medical and Hospital, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Cath Lab, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.