
Caution Barricade Tape, Black on Orange, Roll of 1000 Feet
Mfr # 91448
Zoro # G521953585
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Legend
CAUTION BIOHAZARD
Tape Length
1000 ft
Tape Width
3 in
Material
Polyethylene
Color
Black on Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91448
Zoro #
G521953585
UPC #
754473914486
Country of Origin
United States
Dimensions
Tape Length
1000 ft
Tape Width
3 in
Details
Legend
CAUTION BIOHAZARD
Material
Polyethylene
Item
Tape
Color
Black on Orange
Description
This durable, lightweight barricade tape is made of non-adhesive, glossy B-912 polyethylene for on-the-spot warnings of potential danger. Non-adhesive Polyethylene (B-912) is a glossy plastic that's ideal for temporary outdoor or permanent indoor use. Lightweight tape can be tied, stapled or nailed to posts, fences or metal barricades. Visual barricading provides fast on-the-spot warning of potential danger. B-912 polyethylene barricade tapes from Brady are available in variety of legends to fit your specific needs (each roll/legend is sold separately).
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.