Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Barricade Tape Roll Of 1000 Feet, "CAUTION RADIATION HAZARD"

  • Mfr # 91464

  • Zoro # G421953265


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Tape Width
3 in
Color
Magenta on Yellow
Material
Polyethylene
Legend
CAUTION RADIATION HAZARD
Tape Length
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91464
Zoro #
G421953265
UPC #
754473914646
Country of Origin
United States

Dimensions

Tape Width
3 in
Tape Length
1000 ft

Details

Color
Magenta on Yellow
Material
Polyethylene
Legend
CAUTION RADIATION HAZARD
Item
Tape

Description

This durable, lightweight barricade tape is made of non-adhesive, glossy B-912 polyethylene for on-the-spot warnings of potential danger. Non-adhesive Polyethylene (B-912) is a glossy plastic that's ideal for temporary outdoor or permanent indoor use. Lightweight tape can be tied, stapled or nailed to posts, fences or metal barricades. Visual barricading provides fast on-the-spot warning of potential danger. B-912 polyethylene barricade tapes from Brady are available in variety of legends to fit your specific needs (each roll/legend is sold separately).

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.