Zoro Homepage

Caution Biohazard Sign, 10 in H, 7 in W, Plastic, Rectangle, English, 25780

  • Mfr # 25780

  • Zoro # G7375562


product price: $9.55
/ea

Key Features

Header
Caution
Legend
Biohazard
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25780
Zoro #
G7375562
UPC #
754473257804
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.059 in

Details

Item
Caution Biohazard Sign
Header
Caution
Legend
Biohazard
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
ANSI Compliant
No
OSHA Compliant
Yes
Header Background Color
Orange
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black

Description

Caution Biohazard Sign, Sign Subject Matter Biohazard, Height 10 in, Width 7 in, Sign Material Plastic, Header Caution, Legend Biohazard, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.