Caution Biohazard Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English
Mfr # 25781
Zoro # G8451237
product price: $13.99
/eaKey Features
Header
Caution
Legend
Biohazard
Height
14 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25781
Zoro #
G8451237
UPC #
754473257811
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.059 in
Details
Item
Caution Biohazard Sign
Header
Caution
Legend
Biohazard
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
No
Double-Sided
No
Header Background Color
Orange
Sign Legend Color
Black
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Style
Symbol and Text
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Description
Caution Biohazard Sign, Sign Subject Matter Biohazard, Height 14 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Biohazard, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.