Caution, Capacity _ Lbs., 10" W x 7" H, Rectangle, Plastic, 25747
Mfr # 25747
Zoro # G7419601
product price: $9.55
/eaKey Features
Legend
Capacity _____ Lbs.
Sign Material
Plastic
Height
7"
Thickness
0.059"
Sign Mounting Style
Corner Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25747
Zoro #
G7419601
UPC #
754473257477
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.059"
Details
Item
Caution Sign
Legend
Capacity _____ Lbs.
Sign Material
Plastic
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
Header Background Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
Caution
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Load Limit, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Capacity _____ Lbs., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.