Caution, Do Not Operate Without Guards., 10" W x 14" H, Rectangle, Plastic
Mfr # 45108
Zoro # G8625701
product price: $13.99
/eaKey Features
Header
Caution
Legend
Do Not Operate Without Guards.
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45108
Zoro #
G8625701
UPC #
754473451080
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.059"
Details
Item
Caution Sign
Header
Caution
Legend
Do Not Operate Without Guards.
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Machine Guarding, Height 14 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Do Not Operate Without Guards., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.