Caution, Do Not Operate Without Guards., 7" W x 10" H, Rectangle, Polyester
Mfr # 45175
Zoro # G7406749
product price: $12.99
/eaKey Features
Header
Caution
Height
10"
Sign Shape
Rectangle
Printed Language
English
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45175
Zoro #
G7406749
UPC #
754473451752
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.010"
Details
Item
Caution Sign
Header
Caution
Legend
Do Not Operate Without Guards.
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Machine Guarding, Height 10 In., Width 7 In., Sign Material Polyester, Header Caution, Legend Do Not Operate Without Guards., Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.