Shop BRADY
See all product information
Create Account
Caution, Do Not Wear Jewelery Loose Clothing Or Long Hair When Operating This Equipment, 10 in W x
- Mfr # 127622
- Zoro # G8628492
product price:Â
$
9.19
/ea
Key Features
Header
Caution
Legend
Do Not Wear Jewelery Loose Clothing Or Long Hair When Operating This Equipment
Width
10 in
Height
7 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 127622
- Zoro #
- G8628492
- UPC #
- 754473759889
- Country of Origin
- United States
- Item
- Caution Sign
- Header
- Caution
- Legend
- Do Not Wear Jewelery Loose Clothing Or Long Hair When Operating This Equipment
- Sign Shape
- Rectangle
- Sign Material
- Polyester
- Printed Language
- English
- Sign Background Color
- Yellow
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Header Legend Color
- Yellow
- Legend Style
- Text
- Double-Sided
- No
- OSHA Compliant
- Yes
- Operating Temp. Range
- -40 Degrees F to 230 Degrees F
- ANSI Compliant
- Yes
- Header Background Color
- Black
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.01 in
Description
Caution Sign, Sign Subject Matter Machine and Operational, Height 7 in, Width 10 in, Sign Material Polyester, Header Caution, Legend Do Not Wear Jewelery Loose Clothing Or Long Hair When Operating This Equipment, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.