Shop BRADY
See all product information
Create Account
Caution, Do Not Wear Jewelery Loose Clothing Or Long Hair When Operating This Equipment, 14" W x
- Mfr # 127623
- Zoro # G8631222
product price:Â
$
25.69
/ea
Key Features
Header
Caution
Legend
Do Not Wear Jewelery Loose Clothing Or Long Hair When Operating This Equipment
Width
14"
Height
10"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 127623
- Zoro #
- G8631222
- UPC #
- 754473759933
- Country of Origin
- United States
- Item
- Caution Sign
- Header
- Caution
- Legend
- Do Not Wear Jewelery Loose Clothing Or Long Hair When Operating This Equipment
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Printed Language
- English
- Sign Background Color
- Yellow
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Header Background Color
- Black
- Header Legend Color
- Yellow
- ANSI Compliant
- Yes
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend Style
- Text
- OSHA Compliant
- Yes
- Sign Legend Color
- Black
- Double-Sided
- No
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Sign Legend Text Color
- Black
Dimensions
- Width
- 14"
- Height
- 10"
- Thickness
- 0.035 in
Description
Caution Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Do Not Wear Jewelery Loose Clothing Or Long Hair When Operating This Equipment, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.