Zoro Homepage

Caution, Door Swings Out, 6 in x 9 in, Rectangle, Acrylic, V1DS24A

  • Mfr # V1DS24A

  • Zoro # G8614973


product price: $20.89
/ea

Key Features

Legend
Door Swings Out
Sign Material
Acrylic
Height
6"
Width
9"
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1DS24A
Zoro #
G8614973
UPC #
754473493677
Country of Origin
Mexico

Dimensions

Height
6"
Width
9"

Details

Item
Informational Sign
Legend
Door Swings Out
Sign Material
Acrylic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
Yes
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
Printed Language
English
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Yellow
Header
Caution
Header Background Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Informational Sign, Sign Subject Matter Door Instruction, Height 6 In., Width 9 In., Sign Material Acrylic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Door Swings Out, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.