Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Fire Sign, 7X10", BK/YEL, ENG

  • Mfr # 89110

  • Zoro # G7370872


product price: $9.19
/ea

Key Features

Sign Material
Polyester
Legend
This Room Is Protected By Halon Fire Extinguisher
Width
10 in
Thickness
0.01 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89110
Zoro #
G7370872
UPC #
754473891107
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.01 in
Height
7 in

Details

Item
Fire Extinguisher Sign
Sign Material
Polyester
Legend
This Room Is Protected By Halon Fire Extinguisher
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
Caution
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend This Room Is Protected By Halon Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.