
Caution, Floor Load Limit Not To Exceed _ Lbs. Sq. Ft., 10" W x 7" H, Rectangle, Plastic, 25751
Mfr # 25751
Zoro # G8610660
product price: $9.55
/eaKey Features
Legend
Floor Load Limit Not To Exceed ____Lbs. Sq. Ft.
Sign Material
Plastic
Height
7"
Thickness
0.059"
Sign Mounting Style
Corner Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25751
Zoro #
G8610660
UPC #
754473257514
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.059"
Details
Item
Caution Sign
Legend
Floor Load Limit Not To Exceed ____Lbs. Sq. Ft.
Sign Material
Plastic
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black
Header
Caution
Header Legend Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Load Limit, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Floor Load Limit Not To Exceed ____Lbs. Sq. Ft., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.