Zoro Homepage

Caution, Floor Load Limit Not To Exceed _Lbs. Sq. Ft., 14" W x 10" H, Rectangle, Aluminum, 43329

  • Mfr # 43329

  • Zoro # G8645913


product price: $25.69
/ea

Key Features

Legend
Floor Load Limit Not To Exceed ____Lbs. Sq. Ft.
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43329
Zoro #
G8645913
UPC #
754473433291
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.035"

Details

Item
Caution Sign
Legend
Floor Load Limit Not To Exceed ____Lbs. Sq. Ft.
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
Caution
Printed Language
English
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black
Header Legend Color
Yellow
Sign Background Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Legend/Background Color
Black/Yellow
Legend Color
black
Background Color
Yellow
Language
English
Subject Matter
Health, Safety, and Wellbeing
Material
Aluminum
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Load Limit, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Floor Load Limit Not To Exceed ____Lbs. Sq. Ft., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.