Shop BRADY
See all product information
Create Account
Caution Hot Surface So Not Touch. Sign 5/Package, 5PK
- Mfr # 49848
- Zoro # G322966302
product price:Â
$
18.69
/pk of 5, $3.74/ea
Key Features
Sign Shape
Horizontal Rectangle
Thickness
0.006 in
Sign Material
Polyester with Polyester Overlaminate
Width
5 in
Sign Background Color
Black, Yellow on White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49848
- Zoro #
- G322966302
- UPC #
- 754473498481
- Country of Origin
- United States
Dimensions
- Thickness
- 0.006 in
- Width
- 5 in
Details
- Sign Shape
- Horizontal Rectangle
- Sign Material
- Polyester with Polyester Overlaminate
- Item
- Label
- Sign Background Color
- Black, Yellow on White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.