Zoro Homepage

Caution, Keep Closed, 10" W x 7" H, Rectangle, Polyester, 84702

  • Mfr # 84702

  • Zoro # G8414502


product price: $9.19
/ea

Key Features

Legend
Keep Closed
Sign Material
Polyester
Height
7"
Thickness
0.010"
Sign Mounting Style
Self-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84702
Zoro #
G8414502
UPC #
754473847029
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.010"

Details

Item
Caution Sign
Legend
Keep Closed
Sign Material
Polyester
Sign Mounting Style
Self-Adhesive
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
Caution
Header Background Color
Black
Printed Language
English
Header Legend Color
Yellow
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Polyester, Header Caution, Legend Keep Closed, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.